1-Hook Robe Hook in Polished Nickel

You last purchased this on
 
Brizo

Virage® 1-Hook Robe Hook in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® 1-Hook Robe Hook in Polished Nickel

  • Fast #
  • Part #D693530PN
  • Item #3910211
  • Manufacturer Part #693530-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
Height:
3-29/32 in
IAPMO Listed -:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-13/16 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
0.64 lb
Width:
2-1/2 in