Brizo Virage® 10 in. Ceiling Mount Shower Arm in Brilliance Polished Nickel

DRP48986PN

Manufacturer Part #: RP48986PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1/2" NPT threads

SPECIFICATIONS

ADA Compliant
No
Collection
Virage®
Depth
81/100 in
Faucet Mount
Shower Arm Mount
Faucet Part Type
Shower Arm and Flange
GSA Approved
No
Handle Material
Brass
Height
10 in
Installation Type
Ceiling Mount
Maximum Height
10 in
NSF Certified
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No
Weight
0.91
Width
2-37/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday