Brizo

Virage® 2 gpm 1-Function Wall Mount Brass Showerhead in Brilliance Brushed Nickel

Part #D82330BN  |  Manufacturer Part #82330-BN

Color/Finish:
Brilliance® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H20 Kinetic Technology®

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Virage®

Color Finish: Brilliance® Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6 in

End Connection 1: NPSM

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

Length: 3-3/4 in

Material: Brass

Shower Arm Reach: 3-3/4 in

Showerhead Flow Rate: 2

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: No