24 in. Towel Bar in Brushed Nickel
Virage® 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-31/100 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Maximum Height:
- 2-1/2 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-21/64 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.25 lb