Brizo

Virage® 24 in. Towel Bar in Luxe Gold

Part #D692430GL  |  Manufacturer Part #692430-GL

Color/Finish:
Luxe Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Virage®

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Depth: 3-31/100 in

Handle Material: Brass

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Maximum Height: 2-1/2 in

Mount Type: Wall

Number of Bars: 1

Projection: 3-21/64 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 2.25