Brizo Virage® 4-Hole Bidet Faucet with Vacuum Breaker in Polished Chrome

D68430PC

Manufacturer Part #: 68430-PC

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Metal pop-up assembly included

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1, ANSI A112.18.2, ANSI A117.1
Application
Residential
CSA Certified
Yes
Center Size
5 in - 8 in
Collection
Virage®
Depth
2-19/50 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Handle Material
Brass
Handle Type
Lever
Height
2 in
Maximum Height
5 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
No
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
8.51

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday