Single Light Up Lighting Bathroom Vanity Light Fixture in Polished Nickel

You last purchased this on
 
Brizo

Virage® Single Light Up Lighting Bathroom Vanity Light Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Single Light Up Lighting Bathroom Vanity Light Fixture in Polished Nickel

  • Fast #
  • Part #D697030PN
  • Item #3909878
  • Manufacturer Part #697030-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wall mounted
  • Requires one C7 lamp, up to 60W
  • 10 7/8" high
  • Finish guaranteed not to tarnish or corrode
  • Can be mounted up or down
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6-63/100 in
Glass Type:
Satin Etched
Height:
10-22/25 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C7
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Zinc
Maximum Height:
10-22/25 in
Number of Lights:
1
Product Type:
Accessory
UL Listed:
Yes
Watts:
60 W
Weight:
4.7 lb
Width:
4-7/8 in