60W 1-Light Wall Sconce in Brilliance Venetian Bronze
Virage® 60W 1-Light Wall Sconce in Brilliance Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wrot copper
- NSF approved
- 10 7/8" high
- Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 6-63/100 in
- Energy Star Compliant:
- No
- Height:
- 10-22/25 in
- Light Bulb Shape Code:
- C7
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Zinc
- Maximum Height:
- 10-22/25 in
- Number of Lights:
- 1
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Watts:
- 60 W
- Weight:
- 4.7 lb
- Width:
- 5 in