Left-Hand Trip Lever in Polished Nickel
Virage® Left-Hand Trip Lever in Polished Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 1-69/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Side Mount
- Length:
- 11 in
- Maximum Height:
- 1-69/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trip Lever Location:
- Left-Hand
- Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb