Brizo Virage™ Left-Hand Trip Lever in Polished Chrome

D696030

Manufacturer Part #: 696030-PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Virage™
Depth
1-1/4 in
Handle Material
Brass
Handle Type
Lever
Height
1-69/100 in
Installation Type
Front Mount
Maximum Height
1-69/100 in
Side Spray
No
Trip Lever Location
Left-Hand
Type
Accessory
WaterSense Labeled
No
Weight
0.55
Width
3-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday