Left-Hand Trip Lever in Polished Chrome

You last purchased this on
 
Brizo

Virage® Left-Hand Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #D696030PC
  • Item #3910234
  • Manufacturer Part #696030-PC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Virage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-1/4 in
Handle Material:
Brass
Handle Type:
Lever
Height:
1-69/100 in
Installation Type:
Front Mount
Length:
11 in
Maximum Height:
1-69/100 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Trip Lever Location:
Left-Hand
Type:
Accessory
WaterSense Labeled:
No
Weight:
0.55 lb
Width:
3-1/2 in