Brizo Virage® Side Mount Tank Lever

D696230

Color Finish

Starting at $91.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Virage®
Handle Type
Lever
Installation Type
Side Mount
Length
11 in
WaterSense Labeled
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday