Single Function Hand Shower in Luxe Gold
Virage® Single Function Hand Shower in Luxe Gold
Frequently Purchased Together
Product Details
- 24" long slide bar
- 60" - 82" stretchable, finished metal hose
- Single function handshower
- Wall mount elbow included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Virage®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-1/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPSM, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 30-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- Overall Length:
- 30-1/2 in
- Pause Control:
- No
- Pressure - High:
- 80
- Showerhead Function:
- Single
- Spray Type:
- Full
- Supply Lines Included:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.175 lb