Single Handle Thermostatic Valve Trim in Venetian Bronze

You last purchased this on
 
Brizo

Virage® Single Handle Thermostatic Valve Trim in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Single Handle Thermostatic Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT66T030RB
  • Item #3909951
  • Manufacturer Part #T66T030-RB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY
  • Thermostatic cartridge ships with trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Virage®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Mount:
Wall Mount
Flow Rate:
12.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Maximum Height:
7-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
3.7 lb