Wall Mount Toilet Tissue Holder in Venetian Bronze

You last purchased this on
 
Brizo

Virage® Wall Mount Toilet Tissue Holder in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Wall Mount Toilet Tissue Holder in Venetian Bronze

  • Fast #
  • Part #D695030RB
  • Item #3909996
  • Manufacturer Part #695030-RB
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Virage®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
11-1/2 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-21/64 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
1.46 lb
Width:
9 in