Round Open Towel Ring in Polished Chrome

You last purchased this on
 
Brizo

Virage™ Round Open Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage™ Round Open Towel Ring in Polished Chrome

  • Fast #
  • Part #D694630PC
  • Item #3910360
  • Manufacturer Part #694630-PC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Virage™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-17/50 in
Diameter:
6-5/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
7-5/8 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
7-63/100 in
Mount Type:
Wall
NSF Certified:
No
Projection:
3-21/64 in
Ring Type:
Open
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
1.45 lb
Width:
6-5/8 in