Brizo

Virage™ Trip Lever in Brilliance Brushed Bronze

Part #D696230BZ  |  Manufacturer Part #696230-BZ

Color/Finish:
Brilliance Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Virage™

Color Finish: Brilliance Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/4 in

Handle Material: Zinc

Handle Type: Lever

Height: 2 in

Installation Type: Side Mount

Length: 11 in

Material: Zinc

Maximum Height: 3-1/2 in

Side Spray: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.58

Width: 3-1/2 in