Two Handle Roman Tub Faucet in Venetian® Bronze (Trim Only)
Virage® Two Handle Roman Tub Faucet in Venetian® Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Slip-on spout
- Trim only, must order rough R62707 separately
- Ceramic cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 11 in
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-31/100 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 9-31/100 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-27/32 in
- WaterSense Labeled:
- No
- Weight:
- 6.8 lb