Two Handle Wall Mount Tub Filler in Chrome
Virage® Two Handle Wall Mount Tub Filler in Chrome
Frequently Purchased Together
Product Details
- Solid brass construction
- High flow ceramic control valves
- 3-hole wall mount installation
- RP92777 extension kit extends rough up to 1 3/4"
- MUST ORDER ROUGH SEPARATELY
- Tub drain not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 12-19/50 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 18.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-9/100 in
- Maximum Height:
- 3-9/100 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 5-5/8 in
- Spout Type:
- Standard Spout
- Style:
- Contemporary
- Tub Spout Reach:
- 11-5/8 in
- Type:
- Faucet
- Valve Type:
- Disc Valve
- Weight:
- 8.146 lb