VIRAGE PRESSURE BALANCE VALVE ONLY TRIM
Virage® VIRAGE PRESSURE BALANCE VALVE ONLY TRIM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with MultiChoice® Universal rough
- Handle adjusts temperature
- Single-function pressure balance cartridge
- RP81665 extension kit extends rough installation up to 1 3/4"
- Red/Blue temperature markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Deck Plate Included:
- No
- Depth:
- 5-18/25 in
- End Connection 1:
- Universal
- End Connections:
- Universal
- Faucet Type:
- Tub and Shower Faucet
- Handle Type:
- Metal Lever
- Height:
- 7-1/2 in
- Maximum Height:
- 7-1/2 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- DT60P030BZ
- Valve Body Material:
- Metal
- Weight:
- 2.52 lb