Single Handle Pressure Balancing Valve Trim in Polished Nickel

You last purchased this on
 
Brizo

Virage® Single Handle Pressure Balancing Valve Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #DT60P030PN
  • Item #7561896
  • Manufacturer Part #T60P030-PN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Single-function pressure balance cartridge
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Red/Blue temperature markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Maximum Height:
7-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Traditional
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2.53 lb