Tub Spout in Polished Nickel
Virage® Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Pull-down diverter tub spout
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8-31/100 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 2-3/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 2.8 lb