Wall Mount Toilet Tissue Holder in Brilliance Brushed Bronze

You last purchased this on
 
Brizo

Virage® Wall Mount Toilet Tissue Holder in Brilliance Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Wall Mount Toilet Tissue Holder in Brilliance Brushed Bronze

  • Fast #
  • Part #D695030BZ
  • Item #3910270
  • Manufacturer Part #695030-BZ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Virage®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Brushed Bronze
Depth:
3-17/50 in
Handle Material:
Zinc
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
11-1/2 in
Material:
Zinc
Maximum Height:
2-1/2 in
Mount Type:
Wall
Pivoting:
No
Projection:
3-21/64 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.46 lb