Wall Mount Toilet Tissue Holder in Polished Nickel
Virage® Wall Mount Toilet Tissue Holder in Polished Nickel
Frequently Purchased Together
Product Details
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-17/50 in
- Handle Material:
- Zinc
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-1/2 in
- Material:
- Zinc
- Maximum Height:
- 2-1/2 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-21/64 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.46 lb
- Width:
- 9 in