0 items

Brizo Traditional® Volume Control Trim

DT66636

Color Finish

Starting at $102.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle rotates 180°
  • Must also order rough-in
  • Must be used with temperature control device
  • Volume controls are required for every outlet and every 4 body sprays

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Mixing
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
9.1 gpm
Handle Material
Metal
Handle Type
Lever
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-7/8 in
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
2-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday