0 items

Brizo Vesi® Volume Control Trim with Single Lever Handle

DT66640

Color Finish

Starting at $117.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • MUST ORDER ROUGH SEPARATELY
  • Must be used with temperature control device
  • Recommended working pressure of 45-80 PSI
  • Volume control has a recommended working pressure of 45-80 psi
  • Volume control only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Vesi®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
9.1 gpm
Handle Material
Metal
Handle Type
Lever
Height
2-13/32 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
2-13/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday