0 items

Brizo Rook™ Volume Control Valve Trim with Single Lever Handle

DT66660

Color Finish

Starting at $111.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • MUST ORDER ROUGH SEPARATELY
  • Volume control has a recommended working pressure of 45-80 psi

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Rook™
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
9.1 gpm
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
2-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday