0 items

Brizo Vesi® Wall Mount Hand Shower

DRP41202

Color Finish

Starting at $303.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60" - 82" stretchable, finished metal hose
  • MUST ORDER RP36004 WALL MOUNT ELBOW SEPARATELY
  • Single function spray
  • Solid brass construction handshower and wall mount - no vacuum breaker needed

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Vesi®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
8-1/4 in
IAPMO Listed
No
Length
69 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday