0 items

Brizo Artesso™ Wall Mount Pot Filler

D62825LF

Color Finish

Starting at $609.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-hole installation
  • Cold water only
  • Two handle wall mount

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc, Washerless
Collection
Artesso™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
4 gpm @ 60 psi, 15.1 L/min @ 414 kPa
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
20-3/8 in
Spout Type
High Arc
Trim Only
No
Type
D62825LFPN

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday