Brizo

Wall Mount Toilet Tissue Holder in Polished Nickel

Part #D69550PN  |  Item #2235339  |  Manufacturer Part #69550-PN

$ 130.32 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  408
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • 2-1/2" diameter flange

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-63/100 in

Handle Material: Zinc

Height: 2-11/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-1/2 in

Material: Zinc

Maximum Height: 2-11/25 in

Mount Type: Wall

Pivoting: No

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.648

Width: 3-5/8 in