120V AC/DC Heater Alarm with 9V Battery
120V AC/DC Heater Alarm with 9V Battery
Frequently Purchased Together
Product Details
- Thermistor heat sensor
- IR remote control silence/test uses most remote controls to temporarily quiet unwanted alarms and test alarm functions
- Features 135° F fixed temperature and rate-of-rise
- Features a 9V battery backup
- Ten year limited warranty
- Two silence features can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
- Latching alarm indicator remembers which unit initiated an alarm
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Multi-Family
- Battery Size:
- 9V
- Diameter:
- 5-2/5 in
- Height:
- 5-5/8 in
- Length:
- 5-1/2 in
- Power Source:
- Electric
- Product Type:
- Alarm System
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- .53 lb
- Width:
- 2-1/4 in