120V Plug-In Carbon Monoxide Alarm with Battery Backup
First Alert® 120V Plug-In Carbon Monoxide Alarm with Battery Backup
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1134-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Two silence features - can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
- Convenient Installation Options: unit plugs directly into the wall or can be mounted higher on the wall using the line cord
- Electrochemical Carbon Monoxide Sensor - the most accurate sensor available as compared to other sensing technologies
- Battery Backup
- Single Button Test/Silence
- End of Life Signal provides audible notification alarms needs to be replaced
- Remote Controlled Test Silence: use any remote control to silence unwanted alarm or to test alarm
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Multi-Family
- Battery Size:
- 9V
- Collection:
- First Alert®
- Color Finish Name:
- White
- Height:
- 2-3/10 in
- Length:
- 3-2/5 in
- Power Source:
- Electric
- Product Type:
- Carbon Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- .63 lb
- Width:
- 5-2/5 in