1.4 lbs. Kitchen Fire Extinguisher
1.4 lbs. Kitchen Fire Extinguisher
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single use
- Quick release mounting cap for easy access
- 1.4 lb dry powder
- 10 year limited warranty
- UL rated 5-B:C
- Sodium bicarbonate extinguishing agent
- Push button pressure check
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Multi-Family
- Capacity:
- 1.4 lb
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 10-19/50 in
- Length:
- 3-13/100 in
- Material:
- Dry Powder, Metal
- Product Type:
- Fire Extinguisher
- UL Listed:
- Yes
- Weight:
- 2.8 lb
- Width:
- 3-3/50 in