BRK Electronics

20 lbs. Commercial Rechargeable Fire Extinguisher

Part #BFE20A120B  |  Manufacturer Part #FE20A120B

Capacity:

20 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry powder
  • Ideal for commercial and special applications
  • Commercial grade metal valve and trigger
  • Rechargeable
  • UL rated 20-A:120-B:C
  • Monoammonium Phosphate extinguishing agent
  • Two year limited warranty

Documents

Specifications

ADA Compliant: No

Application: Commercial, Multi-Family, Residential

Capacity: 20 lb

Color Finish: Red

Material: Dry Powder, Metal

UL Listed: Yes