2.5 lbs. Fire Extinguisher Garage with Bracket

Part #BGARAGE10  |  Item #4385248  |  Manufacturer Part #GARAGE10

$ 23.59 EACH

Capacity:

2.5 lbs

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry powder
  • Rechargeable
  • Commercial grade metal valve and trigger
  • Easy-to-read pressure gauge
  • Bracket with strap for easy mounting
  • Sodium bicarbonate extinguishing agent
  • US Coast Guard approved
  • Ten year limited warranty
  • UL rated 10-B:C

Specifications

ADA Compliant: No

Application: [Commercial, Residential, Multi-Family]

Capacity: 2.5 lbs

Color Finish: Red

Color Finish Category: Reds

Height: 14-22/25 in

Length: 4-1/4 in

Material: Dry Powder

Product Type: Fire Extinguisher

UL Listed: Yes

Weight: 5

Width: 4-3/50 in