3V Lithium Battery Powered Smoke Alarm in White
3V Lithium Battery Powered Smoke Alarm in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 10-Year Lithium Power-10 years of continuous protection. No battery change required. Provides audible notice when alarm has reached its end of life
- Tamperproof Sealed Alarm-Powercell cannot be removed.
- Low Profile Design - Sleek, contemporary design blends into any décor
- Tamper Resistant-Locks alarm to mounting bracket to prevent removal of battery and/or alarm. Perfect for apartment, dormitory or hotel applications.
- 10-Year Limited Warranty
- Silence feature
- Photoelectric smoke sensing technology
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Multi-Family
- Average Life:
- 10 yr
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Diameter:
- 5-1/5 in
- Height:
- 5-31/100 in
- Length:
- 5-31/100 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Smoke Detector
- Temperature Range:
- 4 to 38 Deg C (40 to 100 Deg F)
- Temperature Rating:
- 100
- UL Listed:
- Yes
- Volts:
- 9V
- Weight:
- .43 lb
- Width:
- 1-19/50 in