4 Channel DVR with 7 in. LCD Touch Screen in Black
4 Channel DVR with 7 in. LCD Touch Screen in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internet access via smart phone
- Includes 4GB SD card
- Wireless 2.4 GHz digital color DVR with 7" LCD touchscreen display
- Also includes two window warning decals and ethernet cable
- Schedule, motion detect and manual recording modes
- Kit features monitor and two audio surveillance indoor/outdoor IP-66 DWH-400 cameras with 60' night vision capability
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Volts:
- 5V