AC/DC Smoke Alarm 9V Lithium Battery Smoke Alarm
AC/DC Smoke Alarm 9V Lithium Battery Smoke Alarm
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 684-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Latching alarm indicator - remembers which unit initiated an alarm
- Smart Technology - helps reduce the number of nuisance alarms
- 10YR Sealed Lithium Battery Backup
- 10-Year Limited Warranty
- Easy Installation/Maintenance - Install it & you're done for 10-years! No battery replacements needed.
- Includes Dust Cover
- Single button test/silence
- Perfect Mount - allows for easy alignment of alarm
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Multi-Family
- Average Life:
- 10 yr
- Battery Size:
- 9V
- Battery Type:
- Lithium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-3/5 in
- Height:
- 5-59/100 in
- Length:
- 5-69/100 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Smoke Detector
- Temperature Rating:
- 100
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- .61 lb
- Width:
- 2-1/4 in