Add On Camera for DWH Series Digital Wireless Camera in Black

Part #BDWH400  |  Item #4869231  |  Manufacturer Part #DWH-400

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wireless add on camera for First Alert DWH series DVR
  • Secure 2.4 GHz digital technology
  • Indoor/outdoor IP-66 weather rating
  • Equipped with 25 IR LED's
  • Up to 60' night vision capability

Specifications

AMP: [0.55, 0.35]

Color Finish: Black

Color Finish Category: Blacks

Smart Home Enabled: Yes

Type: BDWH400

Volts: 5V

Wireless Communication: Wi-Fi