BRK Electronics

Battery Operated Alarm in White

Part #BCO910B  |  Manufacturer Part #CO910B

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slim, Low profile design
  • Electrochemical Carbon Monoxide Sensor - the most accurate sensor available as compared to other sensing technologies
  • Sealed 10 year tamper proof battery
  • Silence Feature
  • 10-Year End of Life Timer
  • Tamper resistant mounting bracket - locks alarm to mounting bracket. Perfect for apartment and dormitory applications.
  • 10-Year Limited Warranty

Specifications

ADA Compliant: No

Application: [Commercial, Residential, Multi-Family]

Battery Type: Lithium

Color Finish: White

Color Finish Category: Whites

Height: 6-3/5 in

Length: 4-47/50 in

Power Source: Battery

Type: Carbon Monoxide Detector

UL Listed: Yes

Volts: 9V

Weight: .40

Width: 1-31/100 in