Digital Wireless Color Camera with 7 in. Digital Display in White

Part #BDWIP720  |  Item #4869232  |  Manufacturer Part #DWIP-720

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Indoor HD digital wireless PTZ color IP camera
  • HD-720P high definition video
  • WiFi wireless supports 802.11 b/g/n
  • Viewing pan of 355°, tilt, and zoom
  • Night vision and motion activated
  • Audio surveillance
  • Remote viewing control from your Smartphone, tablet or PC

Specifications

Color Finish: White

Color Finish Category: Whites

Smart Home Enabled: Yes

Type: BDWIP720

Volts: 5V

Wireless Communication: Wi-Fi