120V Cut-Off Alarm with Battery Back-Up
First Alert® 120V Cut-Off Alarm with Battery Back-Up
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two silence features - can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
- Convenient Installation Options: unit plugs directly into the wall or can be mounted higher on the wall using the line cord
- Electrochemical Carbon Monoxide Sensor - the most accurate sensor available as compared to other sensing technologies
- Battery Backup
- Remote Controlled Test Silence: use any remote control to silence unwanted alarm or to test alarm
- End of Life Signal provides audible notification alarms needs to be replaced
- Peak Level Recall Button - recalls the highest level of Carbon Monoxide detected
- Large backlit display - shows visual confirmation of CO levels in PPM
- Single Button Test/Silence
Specifications
- Application:
- Commercial, Residential, Multi-Family
- Battery Size:
- 9V
- Collection:
- First Alert®
- Height:
- 2-3/10 in
- Length:
- 3-2/5 in
- Power Source:
- Electric
- Product Type:
- Carbon Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- .63 lb
- Width:
- 5-2/5 in