Full D1 16 Channel DVR in Black
Full D1 16 Channel DVR in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast remote access, 5 minute setup
- Digital DVR recorder
- Smartbridge full D1 video security system
- Real hexaplex operation
- One TB hard drive installed
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Volts:
- 12V