BRK Electronics
Full D1 8 Channel DVR in Black
Part #BDVRAD0810 | Item #4869241 | Manufacturer Part #DVRAD-0810
Product Details
- Smartbridge full D1 video security system
- Fast remote access, 5 minute setup
- Digital DVR recorder
- One TB hard drive installed
- Real hexaplex operation
Specifications
Color Finish: Black
Color Finish Category: Blacks
Smart Home Enabled: Yes
Type: BDVRAD0810
Volts: 12V
Wireless Communication: Wi-Fi