BRK Electronics

LED Indoor or Outdoor Low Light Activated Decoy Camera in Black

Part #BPRODC3  |  Manufacturer Part #PRO-DC3

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dome decoy camera
  • Low light activated flashing LED light
  • Indoor/outdoor
  • Uses 2 AA batteries

Specifications

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Type: BPRODC3