9V Battery Carbon Monoxide Detector
9V Battery Carbon Monoxide Detector
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1944-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Silence feature
- End of life signal provides audible notification when alarm needs to be replaced
- Electrochemical carbon monoxide sensor
- Ten year limited warranty
- Color/finish: White
- CO Sensor Life: 10 yr
- Tamper resistant locking pin
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Dormitories, Hospitals, Hotels, Institutional, Motels, Multi-Family, Residential
- Battery Size:
- 9V
- Battery Type:
- Lithium
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-1/4 in
- Height:
- 4-19/50 in
- Power Source:
- Battery
- Product Type:
- Carbon Monoxide Detector
- UL Listed:
- UL 2034
- Volts:
- 9V
- Weight:
- 0.39 lb
- Width:
- 1-3/4 in