9V Lithium Battery Smoke Alarm in White

You last purchased this on
 
BRK Electronics

9V Lithium Battery Smoke Alarm in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
BRK Electronics

9V Lithium Battery Smoke Alarm in White

  • Fast #
  • Part #BFG250LB
  • Item #4142789
  • Manufacturer Part #FG250LB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hinged cover for easy battery replacement
  • Lighted power and alarm indicator
  • Most feature rich alarm in its class
  • Battery: 9V
  • Ten year limited warranty
  • Diameter: 4.38"
  • Tamper-resistant locking pin
  • Silence feature
  • The unit shall be capable of self restoring
  • A dual ionization sensing chamber
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Multi-Family
Battery Size:
9V
Battery Type:
Lithium
Color Finish Category:
Whites
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Diameter:
4-1/4 in
Height:
1-3/5 in
Power Source:
Battery
Product Type:
Smoke Detector
Temperature Range:
40 to 100 Deg F (4 to 38 Deg C)
UL Listed:
UL 217
Volts:
9V
Weight:
4.8 oz