BRK Electronics

REC5 2 lbs. Rechargeable Fire Extinguisher

Part #BREC5  |  Manufacturer Part #REC5

Capacity:

2 lbs
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial grade valve and trigger
  • Easy to read pressure gauge
  • Sodium bicarbonate extinguishing agent
  • Capacity: 2 lb dry powder
  • Limited 10 year warranty
  • Rechargeable

Specifications

ADA Compliant: No

Application: [Commercial, Residential, Multi-Family]

Capacity: 2 lbs

Collection: REC5

Color Finish: White

Color Finish Category: Whites

Height: 12-69/100 in

Length: 4-31/100 in

Material: [Dry Powder, Steel, Plastic]

Type: Fire Extinguisher

UL Listed: Yes

Weight: 4.4

Width: 4-3/50 in