Smoke Alarm with 10 Year Sealed Lithium Battery in White
Power Cell Smoke Alarm with 10 Year Sealed Lithium Battery in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 840-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tamper proof design
- Perfect Mount allows for easy alignment of alarm
- 10 Year sealed lithium Powercell prevents battery theft
- 10-Year Limited Warranty
- Diameter: 5.69"
- Meets California State Fire Marshal’s Senate Bill 745 Requirement
- Single button test/silence
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Multi-Family
- Battery Type:
- Lithium
- Collection:
- Power Cell
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-3/5 in
- Height:
- 5-59/100 in
- Length:
- 5-69/100 in
- Power Source:
- Battery
- Product Type:
- Smoke Detector
- UL Listed:
- Yes
- Volts:
- 9V
- Weight:
- .55 lb
- Width:
- 2-1/4 in