5.3 in 120 V AC Strobe Light in White
This product has been replaced by
Manufacturer Part #1038510
Smart Strobe 5.3 in 120 V AC Strobe Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bright 177 candela strobe light
- 1Hz flash rate meets ADA, ANSI 117.1, NFPA 72 and UL 1971 requirements for visual signaling devices
- Smart Strobe has separate flash patterns to distinguish between a smoke/heat or CO danger
- Ten year warranty
- Must be interconnected with BRK/First Alert Smoke, CO, heat or combination alarms to activate the strobe light
- Can be interconnected with BRK/First Alert smoke, heat and carbon monoxide alarms
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- Collection:
- Smart Strobe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-3/5 in
- Height:
- 3-3/10 in
- Power Source:
- Hardwired
- Product Type:
- Combination Smoke and Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 120V